Apply to be a TradeMaster!
Main product image of 353 True-RMS 2000 A Clamp Meter, FLUKE-353
Magnifying glass
Hover image to zoom

353 True-RMS 2000 A Clamp Meter, FLUKE-353

Brand:
Fluke
SKU:
FLUKE-353
Rating:
(0)
Q&A:
(0)
353 True-RMS 2000 A Clamp Meter, FLUKE-353
Magnifying glass
Hover image to zoom
$1,140.62 each
Backorder
Backorder
Get it Thu, Oct 22 - Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

  • Measures: Current
  • Jaw Style: Clamp On
  • Jaw Capacity (Decimal Inch): 2.2835
  • Maximum DC Current (A): 2000
  • Display Type: Digital

Specs

Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy