Apply to be a TradeMaster!
Main product image of True RMS 2000 A Clamp Meter, Fluke 355
Magnifying glass
Hover image to zoom

True RMS 2000 A Clamp Meter, Fluke 355

Brand:
Fluke
SKU:
FLUKE-355
Rating:
(0)
Q&A:
(0)
True RMS 2000 A Clamp Meter, Fluke 355
Magnifying glass
Hover image to zoom
$1,336.22 each
In Stock
In Stock
Get 1 Thu, Nov 19 - Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Versatile and rugged clamp meter for high currents


Confidently take reliable readings with the True RMS Fluke 355 digital clamp meter, the tool of choice for high current clamp-on amp meter measurement up to 2000 A. The extra-wide jaw easily clamps around large conductors, typically found in high-current applications. The extra rugged design and CAT IV 600 V, CAT III 1000 V ratings add an extra element of user protection when taking high-powered measurements.


Accurate peak measurements can be taken using the in-rush current mode, ideal for motors and inductive loads. The 355 also measures voltage and resistance, making this an ideal clamp meter for utilities, electrical contractors and industrial service technicians.


Easy to use all-in-one tool

  • High voltage measurement of 1000 V AC + DC True RMS, 600 V AC, and 1000 V DC allows the user to perform multiple tests with only one tool
  • Resistance to 400K ohms coupled with a continuity beeper provide the convenience of a multimeter in a clamp meter
  • Accurately measure frequency up to 1 kHz for optimum troubleshooting
  • Quickly analyze readings using the MIN, MAX, and AVG functions
  • A large backlit display allows for easy visibility in low-lit areas
  • Use the display hold feature to capture readings even when the display cannot be viewed
  • Use the low-pass filter to smooth out noisy loads and stabilize readings

Key Features:

  • Reliably handle a wide range of high-current applications with 2000 A AC+ DC True RMS, 1400 A AC, and 2000 A DC
  • The large 58 mm (2.3 in) jaw capacity is suitable for large or multiple conductors
  • CAT IV 600 V, CAT III 1000 V rating for added user protection
  • In-rush current measurement captures 'power-on' surge current with accuracy and repeatability

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy