Apply to be a TradeMaster!
Main product image of 365 Detachable Jaw True RMS AC/DC Clamp Meter
Magnifying glass
Hover image to zoom

365 Detachable Jaw True RMS AC/DC Clamp Meter

Brand:
Fluke
SKU:
FLUKE-365
Rating:
(0)
Q&A:
(0)
365 Detachable Jaw True RMS AC/DC Clamp Meter
Magnifying glass
Hover image to zoom
$428.88 each
In Stock
In Stock
Get 13 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Fluke 365 is a rugged meter perfect for jobs where access to wires is difficult. The 365's thin, small jaw is detachable with a flexible lead, which makes gaining access to wires and viewing the display easier than ever.

  • 200 A AC and DC current measurement with detachable jaw
  • 600 VAC and DC voltage measurement
  • Detachable jaw makes accessing wires and viewing the display easier
  • Built in flashlight/torch allows for easy illumination and identification of wires
  • CAT III 600 V
  • Compact design fits in your hand and can be used while wearing protective equipment
  • State of the art signal processing allows for use in noisy electrical environments while providing stable readings
  • Large, easy to read, backlight display automatically sets the correct measurement range so you do not need to change switch positions while taking a measurement
  • Three-year warranty
  • Soft carrying case

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy