Shop Resideo Sale
Main product image of 374 FC True-RMS AC/DC Clamp Meter, FLUKE-374-FC
Magnifying glass
Hover image to zoom

374 FC True-RMS AC/DC Clamp Meter, FLUKE-374-FC

Brand:
Fluke
SKU:
FLUKE-374-FC
Rating:
(0)
Q&A:
(0)
374 FC True-RMS AC/DC Clamp Meter, FLUKE-374-FC
Magnifying glass
Hover image to zoom
$616.20 each
In Stock
In Stock
Get 44 Mon, Nov 16 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Advanced clamp meter that transmits measurements to your smartphone via Fluke Connect for viewing at a safer distance
  • Performs AC and DC current measurements to 600 A, and AC and DC voltage measurements to 1000 V
  • Measures AC current to 2500 A AC with optional iFlex flexible current probe
  • Measures resistance to 6000 _ with continuity detection
  • Measures: Capacitance
  • Jaw Style: Clamp On
  • Jaw Capacity (Decimal Inch): 1.3386
  • Maximum DC Voltage: 1000

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy