Apply to be a TradeMaster!
Main product image of FC Non-Contact Voltage True-rms AC/DC Clamp Meter w/ iFlex, FLUKE-377-FC
Magnifying glass
Hover image to zoom

FC Non-Contact Voltage True-rms AC/DC Clamp Meter w/ iFlex, FLUKE-377-FC

Brand:
Fluke
SKU:
FLUKE-377-FC
Rating:
(0)
Q&A:
(0)
FC Non-Contact Voltage True-rms AC/DC Clamp Meter w/ iFlex, FLUKE-377-FC
Magnifying glass
Hover image to zoom
$863.51 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Voltage and current measurements with FieldSense technology


The Fluke 377 FC true-rms clamp meter uses FieldSense technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.


Measure extremely high current with iFlex probe


Use the included iFlex flexible current probe to measure ac current as high as 2500 A. The iFlex probe provides access to large conductors in tight spaces.


Complete 3-phase measurements in quick, easy steps

  • Complete 3-phase voltage and current tests in 3 easy steps
  • Full set of phase-to-ground and phase-to-phase values calculated and shown on the meter
  • Values are also displayed on your smart phone and saved to the cloud via Fluke Connect software
  • Phase rotation auto-calculated and shown on the Fluke Connect software
  • No more hand-written notes or complicated math.

Easy to see, easy to use with included tools


Your job will get easier when you use the 377 FC clamp meter. The display turns green when a stable FieldSense measurement is detected. Visual Continuity also provides a bright green screen for easy detection of continuity in noisy work areas.


Record, analyze, share results with Fluke Connect software


With Fluke Connect software you can remotely log, trend and monitor measurements to pinpoint intermittent faults. Fluke Connect also allows you to gather data as the basis for a preventive maintenance program.


Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy