Apply to be a TradeMaster!
Main product image of 378 FC Non-Contact Voltage True-rms AC/DC Clamp Meter w/ iFlex
Magnifying glass
Hover image to zoom

378 FC Non-Contact Voltage True-rms AC/DC Clamp Meter w/ iFlex

Brand:
Fluke
SKU:
FLUKE-378-FC
Rating:
(0)
Q&A:
(0)
378 FC Non-Contact Voltage True-rms AC/DC Clamp Meter w/ iFlex
Magnifying glass
Hover image to zoom
$1,028.43 each
In Stock
In Stock
Get 19 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Voltage and current measurements with FieldSense technology


The Fluke 378 FC true-rms clamp meter uses FieldSense technology to make testing faster and safer, all without contacting a live conductor. You get accurate voltage and current measurements through the clamp jaw. Simply clip the black test lead to any electrical ground, put the clamp jaw around the conductor and see reliable, accurate voltage and current values on the display.


Key Features:

  • Measure voltage and current with your clamp jaw
  • Faster, safer testing - all without touching a live wire - using FieldSense technology
  • Power quality indicator shows whether equipment or power line is faulty
  • Complete 3-phase voltage and current tests in 3 quick steps

Power quality indicator shows whether a problem is in the equipment or the power line


The 378 FC clamp meter includes a unique PQ function that senses power quality issues automatically. When making FieldSense measurements, the 378 FC will detect and display power quality issues, relating to current, voltage, power factor or any combination of the three. Now you can quickly determine if an upstream supply problem exists, or if there is a downstream equipment problem.


Complete 3-phase measurements in quick, easy steps

  • Complete 3-phase voltage and current tests in 3 easy steps
  • Full set of phase-to-ground and phase-to-phase values calculated and shown on the meter
  • Values are also displayed on your smart phone and saved to the cloud via Fluke Connect software
  • Phase rotation auto-calculated and shown on the Fluke Connect software
  • No more hand-written notes or complicated math.


Measure extremely high current with iFlex probe


The included iFlex flexible current probe lets you measure ac current as high as 2500 A. Crowded wiring cabinets and large conductors are easily measured with the iFlex probe.


Easy to see, easy to use with included tools


Your job will get easier when you use the 378 FC clamp meter. The display turns green when a stable FieldSense measurement is detected. Visual Continuity also provides a bright green screen for easy detection of continuity in noisy work areas.


Record, analyze, share results with Fluke Connect software


With Fluke Connect software you can remotely log, trend and monitor measurements to pinpoint intermittent faults. Fluke Connect also allows you to gather data as the basis for a preventive maintenance program.

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy