Apply to be a TradeMaster!
Main product image of 381 Remote Display True RMS AC/DC Clamp Meter w/ iFlex
Magnifying glass
Hover image to zoom

381 Remote Display True RMS AC/DC Clamp Meter w/ iFlex

Brand:
Fluke
SKU:
FLUKE-381
Rating:
(0)
Q&A:
(0)
381 Remote Display True RMS AC/DC Clamp Meter w/ iFlex
Magnifying glass
Hover image to zoom
$1,138.05 each
In Stock
In Stock
Get 19 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Key Features

  • Wireless technology allows the display to be carried up to 30 ft. away from the point of measurement with measurement accuracy
  • Removable magnetic display can be mounted where it is easily seen
  • iFlex Flexible Current Probe expands the measurement range to 2500 A AC
  • CAT IV 600 V, CAT III 1000 V

What once took two people, now takes one

Now one technician can do jobs that would otherwise require two people. Clamp the Fluke 381 around a conductor, remove the display and walk across the room to operate controls or remove protective equipment, all while watching real-time readings.

The iFlex Flexible Current Probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility. With a cord that runs 6 feet, you can finally measure those tight spaces, awkward sized conductors and disorganized wires.

Other key features

  • Integrated low pass filter and state-of-the-art signal processing allows for use in noisy electrical environments while providing stable readings
  • Proprietary inrush measurement technology to filter out noise and capture motor starting current exactly as the circuit protection sees it
  • Ergonomic design fits in your hand and can be used while wearing protective equipment
  • Radio transmitter automatically sets the correct measurement range so you do not need to change the switch positions while taking a measurement
  • Three-year warranty

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy