Apply to be a TradeMaster!
Main product image of 393 FC Solar Clamp Meter CAT III 1500 V
Magnifying glass
Hover image to zoom

393 FC Solar Clamp Meter CAT III 1500 V

Brand:
Fluke
SKU:
FLUKE-393-FC
Rating:
(0)
Q&A:
(0)
393 FC Solar Clamp Meter CAT III 1500 V
Magnifying glass
Hover image to zoom
$952.08 each
In Stock
In Stock
Get 6 Wed, Nov 25 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Fluke 393 FC CAT III 1500 V True-rms Solar Clamp Meter with iFlex is designed for solar photovoltaic (PV) installation technicians and maintenance professionals who work in high voltage DC environments: PV arrays, wind power, electric railways, data centers battery banks for uninterruptible power supplies. The clamp meter will measure up to 1500 V DC and 1000 V AC with test leads, and up to 999.9 A DC or AC through the clamp jaw. The included iFlex flexible current probe extends AC current measurements up to 2500 A. The 393 has a thin jaw, giving you access to cables in crowded combiner boxes. Plus, the test leads are designed with your work in mind, and are also rated to CAT III 1500 V DC.


  • Measure safely with CAT III 1500 V rated clamp meter
  • Thin jaw for access to cables in crowded combiner boxes
  • Sturdy IP54 rated for outdoor use and solar installation
  • Work efficiently with dc power measurement, audio polarity and visual continuity


Key functions of the solar clamp meter:

  • IP54 rated, ideal for work outdoors including PV panel testing
  • DC power measurement, showing readings in kVA
  • Audio Polarity indicator helps prevent accidental miswires
  • Visual Continuity provides a bright green light in the display, ideal when working in dark and noisy environments
  • Logging and reporting of test results via Fluke Connect software
  • When measuring ac current the included iFlex flexible current probe gives you unparalleled access to cable is tight spaces. The iFlex probe can be twisted through extremely small spaces and provide accurate current measurements.

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy