Apply to be a TradeMaster!
Main product image of 902 FC True-RMS HVAC Clamp Meter
Magnifying glass
Hover image to zoom

902 FC True-RMS HVAC Clamp Meter

Brand:
Fluke
SKU:
FLUKE-902-FC
Rating:
(0)
Q&A:
(0)
902 FC True-RMS HVAC Clamp Meter
Magnifying glass
Hover image to zoom
$434.27 each
In Stock
In Stock
Get 64 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Fluke 902 FC True-RMS HVAC Clamp Meter helps HVAC technicians work more efficiently on the work site.


The Fluke 902 FC Clamp Meter, with Fluke Connect wireless connectivity, can help HVAC technicians improve productivity in the field. The rugged dual-rated CAT III 600 V, CAT IV 300 V meter equips you to perform many essential HVAC system measurements: microamps for testing pilot light sensors; resistance up to 60 k ohms; AC current and AC/DC voltage; capacitance; and contact temperature, all with just one tool. Plus its small form factor makes it easy to hang on to and navigate in tight work spaces.


Part of the Fluke Connect wireless family

As part of the Fluke Connect family, the 902 FC can transmit measurements to a smartphone or tablet for later, detailed analysis. No need to write down the results. Trend and monitor measurements live on your phone screen, and upload those measurements to the cloud. Combine measurement data from multiple Fluke Connect test tools to create and share reports from the job site via email, and collaborate in real time with other colleagues with ShareLive video calls or email.

The 902 FC can also decrease the frequency of wearing personal protective equipment (PPE) when working on high voltage/current panels. Simply turn off the panel. Verify that it is de-energized using standard safety procedures. Place the clamp and synch it to a smartphone. Close the panel, reenergize it, and take measurements from a safe distance.


Other useful features:

  • Ergonomic design fits in your hand and can be used while wearing personal protective equipment
  • Large, easy-to-read backlit display improves readings in low light settings
  • Connects to your smartphone via Fluke Connect so you can read measurements at a safer distance
  • Measures AC current to 600 A and AC and DC voltage to 600 V
  • Measures capacitance to 1000 microfarads and DC current to 200 µA
  • Measures temperature from -10 Degrees C to 400 Degrees C (14 Degrees F to 752 Degrees F)
  • Offers True-RMS voltage and current measurements to accurately measure non-linear signals
  • Measures resistance to 60 k ohms
  • Offers Min/Max recording to capture variations automatically
  • Runs on two AA alkaline batteries

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy