Apply to be a TradeMaster!
Main product image of T5-1000 Electrical Tester Kit with Holster and 1AC II Voltage Tester, T5-H5-1AC-KIT/US
Magnifying glass
Hover image to zoom

T5-1000 Electrical Tester Kit with Holster and 1AC II Voltage Tester, T5-H5-1AC-KIT/US

Brand:
Fluke
SKU:
T5-H5-1AC-KIT/US
Rating:
(0)
Q&A:
(0)
T5-1000 Electrical Tester Kit with Holster and 1AC II Voltage Tester, T5-H5-1AC-KIT/US
Magnifying glass
Hover image to zoom
$339.58 each
In Stock
In Stock
Get 48 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
T5-1000 Electrical tester helps you get a lot done, fast

The T5-1000 Voltage Continuity and Current Tester is a versatile troubleshooting tool to carry to every job site. Use it to check voltage, continuity, and current with one compact tool. Just select volts, ohms, or current and the tester does the rest. Its OpenJaw current measurement lets you check current up to 100 A without breaking the circuit.

Detachable SlimReach test probes are customized for national electrical standards. Plus, its tough test leads accept optional accessories such as clips and specialty probes. The test leads stow neatly in the back of the tester, making it easy to carry in your tool pouch. Add the optional H5 holster and you can clip the T5-1000 onto your belt. For lower voltage applications check out the Fluke T5-600.

Other useful capabilities:
  • Features a compact design with handy probe storage
  • Withstands a 10 ft. (3 m) drop
  • Includes detachable SlimReach probe tips that are customized for national electrical standards
  • Can stay connected much longer than solenoid type testers
  • Offers Auto-off mode to conserve battery life
  • Fits into an optional holster that attaches to a belt and neatly stows test leads


Fluke 1AC II Non-Contact Voltage Tester - The pocket-sized voltage detector

The portable VoltAlert AC non-contact voltage testers from Fluke are easy to use - just touch the tip to a terminal strip, outlet, or supply cord. When the tip glows red and the unit beeps, you know there's voltage present. Electricians, maintenance, service, safety personnel, and homeowners can quickly test for energized circuits in the workplace or at home and even detect miss-wires of an electrical outlet.


  • T5-1000 electrical tester automatically measures volts AC and volts DC with precise digital resolution
  • Includes easy, accurate OpenJawcurrent measurement
  • Displays resistance to 1000 ohm
  • Includes a continuity beeper for quick go/no-go tests
  • All inputs are protected to EN61010-1 CAT III 1000 V CAT IV 600 V. UL, CSA
  • 1AC II offers Voltbeat technology and continuous self-test so you always know it's working
  • Upon detection of voltage, the VoltAlert tip glows and beeper sounds
  • CAT IV 1000 V for added protection

Specs

–
Product Type:

Voltage Tester, Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy