Apply to be a TradeMaster!
Main product image of T6-600 Electrical Tester, 0.9 VAC to 600 VAC, AC Voltage Sensor
Magnifying glass
Hover image to zoom

T6-600 Electrical Tester, 0.9 VAC to 600 VAC, AC Voltage Sensor

Brand:
Fluke
SKU:
T6-600
Rating:
(0)
Q&A:
(0)
T6-600 Electrical Tester, 0.9 VAC to 600 VAC, AC Voltage Sensor
Magnifying glass
Hover image to zoom
$297.06 each
In Stock
In Stock
Get 23 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
  • Measure AC voltage and current without touching a live wire
  • Troubleshoot with all power supply measurements at-a-glance
  • See AC voltage and current values without test leads

Measure voltage without test leads


Working in cramped electrical boxes and trying to find a safe metallic contact points is often challenging. The Fluke T6-600 Electrical Tester with FieldSense technology, lets you quickly and safely take measurements by sliding the open fork over a conductor, without the need for test leads. The T6-600 works with wires up to AWG 4/0 (120 mm2) with a 17.8 mm jaw opening


How FieldSense technology works


FieldSense technology is a breakthrough in how voltage is measured. Other open fork testers detect a magnetic field to show AC current. FieldSense technology detects an electrical field, which interacts with a reference signal created by the T6 tester, which shows the measurement value on the tester's display.


Tips on using FieldSense technology

  • Do not hold or touch wire you are testing during a measurement.
  • Use the black probe to make the ground connection if you are wearing gloves, insulated footwear or standing on an insulated ladder

Measurement versatility


The electrical tester offers a variety of measurement options giving you an all-in-one troubleshooting tool. Measure true rms voltage and current from 0 to 200 A AC or 1 to 600 V AC or DC. You can also gather resistance measurement from 1 ohm to 2000 ohm. With the easy-to-read backlit display, you can keep see your work in dark environments and keep your most recent measurement on the screen with the HOLD button for easy viewing. The T6-600 also accepts optional Fluke TPAK Magnetic Meter Hanger for convenient operation.

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy