INTELLI-Flush Automatic Flushing System On-Wall Sensor (White Trim)
Retrofit Design Sets Touch-Free Standard for Electronic Flushing. FLUSHMATE INTELLI-Flush™ enables touchless, electronic sensor operation of existing FLUSHMATE units. Reduces the spread of bacteria, recurring odors and adds the convenience of automatic flushing. Combines all the water-saving and superior performance advantages of FLUSHMATE with the convenience of no-touch operation.
Product Features
- Battery-activated (no electricity)
- Infrared technology ensures toilets are always flushed, user pick-up or hand-wave
- Adjustable flush delay, 5 or 7 second
- Touch-free design promotes hygiene
- Greatly reduces restroom odors
- Ideal where physical flushing limitations are a concern, ADA compliant
- Quick and simple installation
- Override button included
- Contemporary design enhances restroom decor
- Green LED flashes when user is detected
- Yellow LED flashes for low battery
- Easy to install on-wall sensor system
- Sealed battery compartment
- Factory preset for optimum operation
- Easy to follow instructions included
- Retrofits to FLUSHMATE 501-B, 503, and 504
- Four C Cell and four AA cell alkaline batteries included
- Three year expected battery life
- 1 year limited warranty
- 24 hour flush cycle feature (Ideal for commercial applications)