Shop Resideo Sale
Main product image of Complete Replacement System for all OEMs Except K4404, 28-385 & -F3B- Serial Nos. (1.6 GPF)
Magnifying glass
Hover image to zoom

Complete Replacement System for all OEMs Except K4404, 28-385 & -F3B- Serial Nos. (1.6 GPF)

Brand:
Flushmate
SKU:
M-101526-F31
Rating:
(18)
Q&A:
(2)
Complete Replacement System for all OEMs Except K4404, 28-385 & -F3B- Serial Nos. (1.6 GPF)
Magnifying glass
Hover image to zoom
$180.64 each
In Stock
In Stock
Get 99 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
70 MAX GPM
Product Highlight: Used With
All OEMs
Product Highlight: Warranty
5 Year Warranty

Description

–
Complete Replacement System for all OEMs except K4404, Gerber 28-385 & -F3B- Serial No. (1.6 GPF)

The Flushmate III M-101526-F31 1.6 GPF Replacement System, is designed to replace the Flushmate M-101526-F3 1.6GPF 503 Series models for two piece toilet fixtures.The unit includes the Flushmate M-101526-F3 complete system with locknuts and gasket to install in your toilet tank.The Replacement system is designed to only work with existing pressure assist toilets that were originally equipped with the Flushmate III M-101526-F3 1.6 GPF system.

Product Features:
  • The flush volume will never decrease, which means water savings are sustained for the life of the fixture.
  • Flushmate equipped toilets use pressure (versus gravity) to produce a longer drain carry, pushing waste up to 33% further than the recommendations set by the American National Standards Institute (ANSI). Test conducted according to ANSI standard procedures as discussed in APSE Research Report 91-01.
  • 70 gallon per minute peak flow of Flushmate pressure-assisted technology clears the bowl on the first flush
  • 5-Year warranty


Product Components
  • (1) M-101526-F3 Flushmate III 1.6 GPF Replacement System
  • (1) Flushmate Tank to Toilet Tank Gasket (Gasket between Flushmate System and toilet tank)
  • (1) Flushmate Tank to Toilet Tank Locknut (Locknut to mount Flushmate System into the toilet tank)
  • (1) Flushmate Tank to Bowl Gasket (Gasket between toilet tank and toilet bowl)
  • (1) Flushmate Lower Supply Locknut (Locknut to mount Flushmate System into the toilet tank)

Specs

–
Product Type:

Flush System

Gallons Per Flush:

1.6

Min Operating Pressure (PSI):

20

Max Flow (GPM):

70

Used With:

All OEMs

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1/2" Press Copper Coupling
SKU: CPCL050
Bluefin

Product Reviews

4.89 out of 18 reviews
100% would recommend this product
4.89
out of 18 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 18 reviews

Great direct replacement

Unit works like it should. Came with necessary hardware/seal. Working great
Small business guy
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit like a glove.

It was shipped fast. Very appreciated of that. It was O.E. quality. I installed it in no time, and it worked flawlessly.
TransMan
Camby, In.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Convenience
Tom
La
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I don't have a need to replace this unit.

I hope I don't have a need to replace this unit as the one it replaced was 30 years old. This new unit went very easily, though we needed to buy a new wench. Operated as expected with the first flush.
Grummpy
The Colony TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Replacement System

How existing Gerber toilet developed a leak, so after investigating I discovered that the inside complete power flush system needed to be replaced. I purchased replacement system and it was easy to install and it works great now.
Pastor Reggie
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast shipping top notch product

came with everything needed arrived faster than expected product description was spot on my toilet works like new again high quality part
getincrumpdup
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The best service
King
Nh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again.

Fair price, fast shipping and product was the exact part I needed.
SN
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

Replacement fir perfectly. Customer was very pleased.
Jleehartley
Liberal KS
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy from you again

it flushes great
al
bourbonnais,il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: So the COMPLETE replacement system doesn't come with the cartridge? That needs to be ordered separately? What other essential components are not included?

Asked by Jeffrey 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jeffrey, thanks for writing in. There are components available separate from this system that you may need which include the cartridge (C-100500-K), cartridge wrench (ST100500), discharge nut wrench (ST100100), and the universal handle replacement kit (AP300503).

Was this review helpful to you?

Q: Do you have to buy the cartridge separate b/c it didn't say it was included or I didn't see it? Thanks JP

Asked by JARED 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jared, yes the cartridge is sold separately, the kit would be SKU: C-100500-K.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy