Apply to be a TradeMaster!
Main product image of 3.5" 45 to 90-Degree Adjustable Flat Elbow - LKA92W (White)
Magnifying glass
Hover image to zoom

3.5" 45 to 90-Degree Adjustable Flat Elbow - LKA92W (White)

Brand:
Fortress
SKU:
84046
Rating:
(0)
Q&A:
(0)
3.5" 45 to 90-Degree Adjustable Flat Elbow - LKA92W (White)
Magnifying glass
Hover image to zoom
$21.60 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Color
White
Product Highlight: Angle
45-90°

Description

–
Fortress Lineset Covers provide a durable and cosmetically appealing solution to protect components on the building exterior. Moderately priced, Fortress is compatible with a variety of A/C systems, conceals and protects linesets, wiring and drain hoses from weather and damage.

Product Features:
  • Flat Elbows change the direction of the lineset on a wall, diverting obstacles and offering flexibility during an install.
  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Complements any residential or commercial building and paintable- Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3-1/2"), LD122 (4-1/2")
  • Available in 4 color options (white, ivory, brown & gray) and multiple fittings assure complete flexibility of installation
  • 3 year warranty

Specs

–
Size:

3-1/2"

Product Type:

Flat Elbow

Angle:

45-90°

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy