Apply to be a TradeMaster!
Main product image of 4.5" 45 to 90-Degree Adjustable Flat Elbow - LKA122W (White)
Magnifying glass
Hover image to zoom

4.5" 45 to 90-Degree Adjustable Flat Elbow - LKA122W (White)

Brand:
Fortress
SKU:
84146
Rating:
(1)
Q&A:
(0)
4.5" 45 to 90-Degree Adjustable Flat Elbow - LKA122W (White)
Magnifying glass
Hover image to zoom
$28.11 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Color
White
Product Highlight: Angle
45-90°

Description

–
Fortress Lineset Covers provide a durable and cosmetically appealing solution to protect components on the building exterior. Moderately priced, Fortress is compatible with a variety of A/C systems, conceals and protects linesets, wiring and drain hoses from weather and damage.

Product Features:
  • Flat Elbows change the direction of the lineset on a wall, diverting obstacles and offering flexibility during an install. PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
  • Complements any residential or commercial building and paintable- Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3-1/2"), LD122 (4-1/2")
  • Available in 4 color options (white, ivory, brown & gray) and multiple fittings assure complete flexibility of installation
  • 3 year warranty

Specs

–
Size:

4-1/2"

Product Type:

Flat Elbow

Angle:

45-90°

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid unit just lacking enough screws

The elbow is plenty large enough to run your mini split lines through but did not supply enough screws. Also it appears different from the other line covers I purchased elsewhere in terms of visual appearance but not a deal breaker.
Obie
Fairfax, VA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy