Apply to be a TradeMaster!
Main product image of AHU Germicidal UV Single Light System w/ 2 Year Lamp
Magnifying glass
Hover image to zoom

AHU Germicidal UV Single Light System w/ 2 Year Lamp

SKU:
TUV-200S-I
Rating:
(0)
Q&A:
(0)
AHU Germicidal UV Single Light System w/ 2 Year Lamp
Magnifying glass
Hover image to zoom
$407.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Voltage
120-277V
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Fresh-Aire UV AHU Series 1 germicidal UV light system is installed in the central air system where it sterilizes airborne viruses and bacteria. This system also suppresses mold growth on the cooling coils and surrounding areas, while generally improving indoor air quality throughout the home.

Product Specifications:
  • UV Lamp: 254 nm germicidal UV-C, quartz hot filament
  • Lamp Dimensions: 15” L x 0.74” Dia.
  • Power Supply Dimensions: 8.75” L x 3.5” W x 2.5” D
  • ST Power Supply Dimensions: 5.0” W x 1.1” H x 2.4” D
  • Automatic input voltage selection
  • Electrical: 0.51A /120V - 0.22A /277Vs
  • Warranty: Lifetime for all parts except lamp

Kit Includes:
  • (1) TUVL-215P UV Lamp
  • Magnetic “Z” Mounting Bracket
  • Heavy-Duty Power Supply (NEMA IP54)
  • 6’ Lamp Cable
  • 6’ Power Cord
  • Mounting Hardware
  • Panel Indicator

Specs

–
Product Type:

UV Air Purifier

Lamp

Length (Inches):

15"

Voltage:

120-277V

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy