Apply to be a TradeMaster!
Main product image of 2 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom

2 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable

SKU:
TUVL-215P
Rating:
(13)
Q&A:
(0)
2 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom
$130.17 each
In Stock
In Stock
Get 66 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Wattage
17 Watts
Product Highlight: Warranty
2 Year Warranty

Description

–
2 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable

Product Specifications:
  • Power Consumption: 5.7 Watts
  • Electrical data: 425 mA, 17 W
  • Length: 15"
  • Warranty: 2 Years

Used With:
  • TUV-200S-I
  • TUV-200D-I
  • TUV-APCO-DER2
  • TUV-APCO-DI2P
  • TUV-APCO-MAG15-ER2
  • TUV-APCO-MAG15-DT2
  • TUV-APCO-RT-DT2
  • TUV-BTER2
  • TUV-BTST2

Specs

–
Product Type:

Replacement Lamp

Length (Inches):

15"

Wattage:

17

Warranty:

2 Year

Used With:

TUV-APCO-MAG15-DT2

TUV-APCO-RT-DT2

TUV-BTST2

TUV-APCO-MAG15-ER2

TUV-BTER2

TUV-APCO-DI2P

TUV-200S-I

TUV-200D-I

TUV-APCO-DER2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Happy Customer

From time to time over the last few years I have been ordering parts from Supply House. Every time I order care is taken when packed, good pricing and very reliable.
John
Bradenton Fla
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

I have ordered this item twice so far for my Pool UV Light. Quick to ship and reasonably priced.
Donna
Florida
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blue tube ultraviolet bulb

So far so good 👍
Bud
Virginia
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and and

The UV bulb was a direct fit. Shipping was fast.
Uncle Willy
Frederick Md
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will keep this site in my favorites for future needs

UV light bulbs at 60% less than what my HVAC service company quoted me. And free shipping and 2 day delivery. What more can I ask for?
AP
Lexington SC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding company

I purchased this product, and it failed during the warranty period. The service was outstanding. I had a new product in 2 days. I highly recommend this company for their quality products and outstanding service.
Richard
Leesburg, Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great products and service

Had to order replacement bulb. Supplyhouse made it easy to reference the replacement and order process was most efficient. Pricing was reasonable or better than most too!
Cool Beans
Punta Gorda, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the Job!

I'm on my 3rd one of these, replacing every 2 years. I have 2 AC units and the UV light is installed on my air handler in the garage in Florida. My other unit is in an inside closet. The inside of my unit in the garage that has this UV light is spotless... the inside unit without this UV light is disgusting. I'm installing this unit and light in my upstairs unit now. Definitely worth it.
Alex
Fernandina Beach, FL
2 years ago
Was this review helpful to you?

Good fit

Installed easily
Bill
Marco Island Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy pesy, saved big $

Easy me to install this myself and save over a $100 vs having it professionally installed.
dn
Sarasota, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy