Apply to be a TradeMaster!
Main product image of APCO MAG 15" In-Duct Whole House Air Purifier w/ Dual Lamp 2 Year Warranty, 6 Cells (120-277 VAC)
Magnifying glass
Hover image to zoom

APCO MAG 15" In-Duct Whole House Air Purifier w/ Dual Lamp 2 Year Warranty, 6 Cells (120-277 VAC)

SKU:
TUV-APCO-MAG15-DT2
Rating:
(0)
Q&A:
(0)
APCO MAG 15" In-Duct Whole House Air Purifier w/ Dual Lamp 2 Year Warranty, 6 Cells (120-277 VAC)
Magnifying glass
Hover image to zoom
$894.67 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Mount
Magnetic

Description

–
The original APCO Whole-House Air Purifier cleans the air by combining UVC light and activated carbon - two technologies proven to be most effective at killing germs, and removing odors by reducing chemical vapors known as volatile organic compounds (VOCs).

APCO MAG is ideal for installation inside the geothermal system where it can disinfect interior surfaces (including cooling coils) as well as the air stream.

Product Specifications:
  • UV Lamp: 254 nm germicidal UVC, quartz hot filament
  • Advanced Monolithic Adsorptive PCO cell with proprietary absorption media and proven TiO2 photo-catalyst
  • Dimensions: 5.5” W x 4” H x 17” D
  • Electrical (ST/DT Series): 120-277 VAC, 50/60 Hz, 0.41 amp/120V - 0.18amp/277V
  • High-voltage power-supply
  • Pressure Drop: <0.01” w.c. @ 400 FPM
  • Removable magnet for internal mounting
  • Ideal for HVAC systems from to 1-5 tons
  • Warranty: Lifetime for all parts except lamp

Specs

–
Product Type:

UV Air Purifier

Application:

Air Quality

Reduction Claim:

Odor

Voltage:

120-277V

Hertz:

50/60

Warranty:

Lifetime

Mount:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy