Apply to be a TradeMaster!
Main product image of APCO-X In-Duct Whole House Air Purifier w/ Dual Lamp 3 Year Warranty (18-32 VAC)
Magnifying glass
Hover image to zoom

APCO-X In-Duct Whole House Air Purifier w/ Dual Lamp 3 Year Warranty (18-32 VAC)

SKU:
TUV-APCOX-DER3
Rating:
(0)
Q&A:
(0)
APCO-X In-Duct Whole House Air Purifier w/ Dual Lamp 3 Year Warranty (18-32 VAC)
Magnifying glass
Hover image to zoom
TUV-APCOX-DER3 has been discontinued
Discontinued February 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
APCO-X Ultra In-Duct Whole House Air Purifier w/ Dual Lamp 3 Year Warranty (24V)
SKU:TUV-APCOX-UD
(0)
Out of Stock
Out of Stock
Get it Mon, Aug 3 - Mon, Aug 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
18 to 32v
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Mount
Duct

Description

APCO-X is our most advanced whole-house air treatment system yet. It is the result of ten years of APCO development and has revolutionized indoor air quality with significantly improved performance, functionality, and reliability.


Product Features:

  • Whole-house air purification
  • Neutralizes odors & toxic VOCs
  • Kills viruses, mold, & bacteria
  • Improves indoor air quality
  • Inhibits HVAC mold growth


Product Specifications:

  • UV Lamp: 254 nm germicidal UVC, quartz hot filament
  • Cell & Lamp Dimensions: 5.8" W x 3.25" H x 13.2" D
  • Enclosure Dimensions: 7.6" L x 7.6" W x 2.2" D
  • Electrical (ER Models): 18-32 VAC, 60 Hz, 0.68 Amps, 16 VA
  • Pressure Drop: <0.01" w.c. @ 400 FPM
  • Warranty: Lifetime for all parts except lamp


Kit Includes:

  • TUV-APCO-ER 18-32 VAC Power Supply
  • (2) TUVL-315 3 Year UVC Lamps
  • "Z" Mounting Bracket
  • Advanced PCO Cell
  • Kit Bag

Specs

Product Type:

UV Air Purifier

Application:

Air Quality

Reduction Claim:

Odor

Hertz:

60

Voltage:

18 to 32v

Warranty:

Lifetime

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM