Shop Resideo Sale
Main product image of Blue-Tube UV Germicidal UV Light System w/ 2 Year Lamp (110-277 VAC)
Magnifying glass
Hover image to zoom

Blue-Tube UV Germicidal UV Light System w/ 2 Year Lamp (110-277 VAC)

SKU:
TUV-BTST2
Rating:
(0)
Q&A:
(0)
Blue-Tube UV Germicidal UV Light System w/ 2 Year Lamp (110-277 VAC)
Magnifying glass
Hover image to zoom
$295.17 each
In Stock
In Stock
Get 5 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Voltage
110 to 277v
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The simple and complete choice for germicidal UV light for HVAC applications. Powerful UV-C light kills germs continuously in the air and on surfaces inside the air system.

The most popular Germicidal UV Light system in the world because of its reliability, ease of installation, innovative features, and quality components.

Product Specifications
  • UV Lamp: 254 nm germicidal UV-C, quartz hot filament
  • Lamp Dimensions: 15”L x 0.74” Dia.
  • ST Power Supply Dimensions: 5.0”W x 1.1” H x 2.4”D
  • Electrical: 120-277 VAC, 50/60 Hz; 0.51 Amps/120V Thru 0.22 Amps/277V
  • Warranty: Lifetime for all parts except lamp
Kit Includes
  • (1) TUVP-ST Power Supply
  • (1) TUVL-215P UV Lamp
  • 6’ Lamp Cable
  • Magnetic ‘Z’ Bracket
  • Mounting Hardware
  • Panel Indicator
  • Installation Sticker

Specs

–
Product Type:

UV Air Purifier

Lamp

Length (Inches):

15"

Voltage:

110 to 277v

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

2 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable
SKU: TUVL-215P
Fresh-Aire UV
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy