Apply to be a TradeMaster!
Main product image of 1 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom

1 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable

SKU:
TUVL-115P
Rating:
(1)
Q&A:
(0)
1 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable
Magnifying glass
Hover image to zoom
$88.00 each
In Stock
In Stock
Get 10 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Wattage
17 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Used With
TUV-BTER, TUV-BTST, TUV-100S-I, TUV-100D-I, TUV-APCO-DER

Description

–
1 Year 15" Ultraviolet Replacement Lamp w/ Pigtail Cable

Product Specifications:
  • Power Consumption: 5.7 Watts
  • Electrical data: 425 mA, 17 W
  • Length: 15"
  • Warranty: 1 Year

Used With:
  • TUV-100S-I
  • TUV-100D-I
  • TUV-APCO-DER
  • TUV-BTER
  • TUV-BTST

Specs

–
Product Type:

Replacement Lamp

Length (Inches):

15"

Wattage:

17

Warranty:

1 Year

Used With:

TUV-BTER

TUV-BTST

TUV-100S-I

TUV-100D-I

TUV-APCO-DER

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Replaced a black light in my ac unit. Good service, good price
Tom
Bradenton, FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy