Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Single Zone Ceiling Cassette AC/Heat Pump (Package)
Magnifying glass
Hover image to zoom
24,000 BTU, R-410A, Single Zone Ceiling Cassette AC/Heat Pump (Package)
Magnifying glass
Hover image to zoom
C24YJ has been discontinued
Discontinued June 1, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
27000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: SEER
17, 18 Rating
Product Highlight: Amperage
15.1 Amps

Description

–
**Includes Indoor Model MC24Y3J and Outdoor Model MR24UY3J

Features:
  • Inverter technology (variable speed compressor)
  • Soft start compressor
  • Internal condensate pump with 27 1/2" lift* included
  • Natural air flow
  • 4-Way cooling
  • Surge Cool/Heat
  • Cooling/Heating/Fan mode
  • Dry mode
  • Sleep mode
  • Built-in low ambient standard, down to 5ºF (Cooling mode)
  • Independent vane control
  • 3 Fan speeds
  • Evaporator frost control
  • 24-hour on/off timer
  • Auto restart
  • Auto changeover
  • Temperature display on remote
  • Ultra-quiet turbo fan
  • DiamonGold Advanced Corrosion Protection™
  • Clean, modern look
  • Flexible installation
  • ENERGY STAR® qualified models
  • Precise air distribution
  • Capable of branch duct to adjacent closet or bathroom

Specs

–
Amperage:

15.1

Product Type:

Bundle

Application:

Heat Pump

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

27000

Air Circulation (CFM H/M/L):

1060/989/918

Connection Type:

Flare

Liquid Line:

3/8"

Suction Line:

5/8"

Drain Size:

5/8"

Voltage:

208/230V

Mount:

Ceiling

Energy Star Rated:

Yes

SEER:

17

18

EER:

12.6

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm