Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Heating Capacity (BTU)
–
15,000 - 20,000 Filter (1)
15,000 - 20,000 (1)
20,000 - 25,000 Filter (1)
20,000 - 25,000 (1)
25,000 - 30,000 Filter (1)
25,000 - 30,000 (1)
Cooling Capacity (BTU)
–
15,000 - 20,000 Filter (1)
15,000 - 20,000 (1)
20,000 - 25,000 Filter (1)
20,000 - 25,000 (1)
Price Range
–
$1500 to $2000 Filter (2)
$1500 to $2000 (2)
Home
HVAC Supplies
Mini Split Air Conditioners
Friedrich Ductless Mini Split Systems
Friedrich Single Zone Mini Split Air Conditioners
Friedrich Indoor & Outdoor Packages
Friedrich Indoor & Outdoor Packages
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
FSHW183A Compare Checkbox
Compare
18,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump (Package)
SKU:
FSHW183A
Friedrich
SKU:
FSHW183A
Brand:
Friedrich
–
+
$1,608.75
each
ADD TO CART
Add to List
In Stock
Get 2 by
Thu, Oct 22 - Mon, Oct 26
In Stock
Get 2 by
Thu, Oct 22 - Mon, Oct 26
Add to List
FSHW243A Compare Checkbox
Compare
24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump - Package
SKU:
FSHW243A
Friedrich
SKU:
FSHW243A
Brand:
Friedrich
–
+
$1,859.44
each
ADD TO CART
Add to List
In Stock
Get 3 by
Tue, Oct 20 - Thu, Oct 22
In Stock
Get 3 by
Tue, Oct 20 - Thu, Oct 22
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
Understanding the R410A Phase Out: New Refrigerants Explained
AC Not Turning On - Step-by-Step Fix
Mini Split Sizing: What Size Do You Actually Need?
Articles
More About Friedrich Indoor & Outdoor Packages
This category contains indoor and outdoor Friedrich single zone mini-split air conditioner systems.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video