Apply to be a TradeMaster!
Main product image of Floating Air Pro 18,000 BTU, R-410A, Wall Mounted AC/Heat Pump w/ Built-In Wifi (Indoor Unit)
Magnifying glass
Hover image to zoom

Floating Air Pro 18,000 BTU, R-410A, Wall Mounted AC/Heat Pump w/ Built-In Wifi (Indoor Unit)

Brand:
Friedrich
SKU:
FPHFW18A3B
Rating:
(0)
Q&A:
(0)
Floating Air Pro 18,000 BTU, R-410A, Wall Mounted AC/Heat Pump w/ Built-In Wifi (Indoor Unit)
Magnifying glass
Hover image to zoom
$643.24 each
In Stock
In Stock
Get 1 Tomorrow, Aug 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
19000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
Yes

Description

Whether you're heating and cooling a single room or multiple rooms, you won't find quieter, more energy-efficient solutions than Friedrich ductless split systems. Choose from sleek wall-mounted models, ceiling cassettes that mount flush with the ceiling, and ducted units that install out of sight.

Features:
  • Create customizable, 7-day schedules
  • Precision Inverter® technology (variable speed compressor)
  • Fast Pro® design for the fastest access for maintenance of any wall-mounted ductless. Feature not on model FPHSW36A3A (B)
  • Soft start compressor
  • BLDC motor
  • Auto Clean indoor coil
  • Cooling/Heating/Fan/Auto mode
  • LCD remote
  • Surge Cool/Heat
  • Tangential fan for optimum air flow
  • Ultra quiet operation
  • Sleep mode
  • Auto restart
  • Auto changeover
  • 24-hour on/off timer
  • ENERGY STAR® qualified model
  • Easy-to-read temperature display


Specifications:
  • Amps Cooling: 6.3
  • BtuH Cooling: 18,000
  • BtuH Heating: 19,000
  • CFM High: 618
  • Depth: 10"
  • Height: 13-1/8"
  • Liquid Conn.: 1/4"
  • Max. Fuse Size: 20
  • SEER: 23.3
  • Suction Fitting: 1/2"
  • Volts: 230/208
  • Width: 45-1/8"
  • Wt. Lbs.: 33

Specs

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

18000

Product Type:

Indoor Unit

Heating Capacity (BTU):

19000

Voltage:

208/230V

Mount:

Wall

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy