Apply to be a TradeMaster!
Main product image of Floating Air Pro 18,000 BTU, R-410A, Wall Mounted AC/Heat Pump w/ Built-In Wifi (Indoor Unit)
Magnifying glass
Hover image to zoom

Floating Air Pro 18,000 BTU, R-410A, Wall Mounted AC/Heat Pump w/ Built-In Wifi (Indoor Unit)

Brand:
Friedrich
SKU:
FPHFW18A3B
Rating:
(0)
Q&A:
(0)
Floating Air Pro 18,000 BTU, R-410A, Wall Mounted AC/Heat Pump w/ Built-In Wifi (Indoor Unit)
Magnifying glass
Hover image to zoom
FPHFW18A3B has been discontinued
Discontinued September 2, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
19000 BTUs
Product Highlight: Number of Zones
2 - Dual Zone, 4 - Four Zone, 3 - Three Zone, 1 - Single Zone, 5+ - Five+ Zone
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Whether you're heating and cooling a single room or multiple rooms, you won't find quieter, more energy-efficient solutions than Friedrich ductless split systems. Choose from sleek wall-mounted models, ceiling cassettes that mount flush with the ceiling, and ducted units that install out of sight.

Features:
  • Create customizable, 7-day schedules
  • Precision Inverter® technology (variable speed compressor)
  • Fast Pro® design for the fastest access for maintenance of any wall-mounted ductless. Feature not on model FPHSW36A3A (B)
  • Soft start compressor
  • BLDC motor
  • Auto Clean indoor coil
  • Cooling/Heating/Fan/Auto mode
  • LCD remote
  • Surge Cool/Heat
  • Tangential fan for optimum air flow
  • Ultra quiet operation
  • Sleep mode
  • Auto restart
  • Auto changeover
  • 24-hour on/off timer
  • ENERGY STAR® qualified model
  • Easy-to-read temperature display


Specifications:
  • Amps Cooling: 6.3
  • BtuH Cooling: 18,000
  • BtuH Heating: 19,000
  • CFM High: 618
  • Depth: 10"
  • Height: 13-1/8"
  • Liquid Conn.: 1/4"
  • Max. Fuse Size: 20
  • SEER: 23.3
  • Suction Fitting: 1/2"
  • Volts: 230/208
  • Width: 45-1/8"
  • Wt. Lbs.: 33

Specs

–
Number of Zones:

2 - Dual Zone

4 - Four Zone

3 - Three Zone

1 - Single Zone

5+ - Five+ Zone

Refrigerant Type:

R-410A

Cooling Capacity (BTU):

18000

Product Type:

Indoor Unit

Heating Capacity (BTU):

19000

Voltage:

208/230V

Mount:

Wall

Energy Star Rated:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need