Apply to be a TradeMaster!
Main product image of Ductless Mini Split Floating Air Pro, 24000 BTU, Multi-Zone Heat Pump, R410A (Indoor Unit)
Magnifying glass
Hover image to zoom

Ductless Mini Split Floating Air Pro, 24000 BTU, Multi-Zone Heat Pump, R410A (Indoor Unit)

Brand:
Friedrich
SKU:
FPHFW24A3B
Rating:
(0)
Q&A:
(0)
Ductless Mini Split Floating Air Pro, 24000 BTU, Multi-Zone Heat Pump, R410A (Indoor Unit)
Magnifying glass
Hover image to zoom
FPHFW24A3B has been discontinued
Discontinued January 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Suction Line
5/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Floating Air Pro was designed with the HVAC technician in mind. Our Pro Multi Zone extends the versatility of the single zone line to condition up to 4 independant zones. Create true room-by-room comfort for your customers with individually controlled indoor options, NOW including built-in Wi-Fi with voice-control capability

Features:
  • Ideal for commercial and residential applications
  • Advanced inverter technology
  • Auto swing-louvers (up/down)
  • Low-ambient operation built-in
  • Continuous "Air Sweep"
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Auto-changeover (heat pump models)
  • 208/230V
  • Five-year parts, Seven-year compressor warranty
  • 15' and 35' line sets available as accessories


Specifications:
  • BtuH Cooling: 24,000
  • BtuH Heating: 24,000
  • CFM High: 1,080
  • Depth: 9-1/4"
  • Height: 13.00"
  • Liquid Conn.: 3/8"
  • Suction Fitting: 5/8"
  • Volts: 230/208
  • Width: 40-3/4"
  • Wt. Lbs.: 32

Specs

–
Refrigerant Type:

R-410A

Product Type:

Indoor Unit

Cooling Capacity (BTU):

24000

Voltage:

208/230V

Heating Capacity (BTU):

24000

Liquid Line:

3/8"

Suction Line:

5/8"

Mount:

Wall

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need