Apply to be a TradeMaster!
Main product image of 32,000 BTU, R-410A, Multizone Ductless Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

32,000 BTU, R-410A, Multizone Ductless Heat Pump (Outdoor Unit)

Brand:
Friedrich
SKU:
FPHMR36A3A
Rating:
(0)
Q&A:
(1)
32,000 BTU, R-410A, Multizone Ductless Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
FPHMR36A3A has been discontinued
Discontinued January 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
32000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Floating Air Pro units are equipped with a variable speed compressor. This technology not only increases the unit's energy efficiency but also minimizes noise disruptions with ultra quiet operation.

Features:
  • Ideal for commercial and residential applications
  • Advanced inverter technology
  • Auto swing-louvers (up/down)
  • Low-ambient operation built-in
  • Continuous "Air Sweep"
  • Auto-restart after power interruptions Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Auto-changeover (heat pump models)
  • 208/230V
  • Five-year parts, Seven-year compressor warranty
  • 15' and 35' line sets available as accessories

Specs

–
Refrigerant Type:

R-410A

Product Type:

Outdoor Unit

Heating Capacity (BTU):

36000

Cooling Capacity (BTU):

32000

Voltage:

208/230V

Liquid Line:

1/4"

Drain Size:

5/8"

Suction Line:

3/8"

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am looking for a three in door units can you help? Walter tel.631-991-7222

Asked by Buddy 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Buddy. There are several indoor unit options for this multi-zone condenser, depending on the BTU output you are looking for. Please see the following for multi-zone wall mounted options: https://www.screencast.com/t/G2isoa1M

Was this review helpful to you?