Apply to be a TradeMaster!
Main product image of Ductless Mini Split Floating Air Pro, 36000 BTU, Multi-Zone Heat Pump, R410A (Outdoor Unit)
Magnifying glass
Hover image to zoom

Ductless Mini Split Floating Air Pro, 36000 BTU, Multi-Zone Heat Pump, R410A (Outdoor Unit)

Brand:
Friedrich
SKU:
FPHSR36A3B
Rating:
(0)
Q&A:
(0)
Ductless Mini Split Floating Air Pro, 36000 BTU, Multi-Zone Heat Pump, R410A (Outdoor Unit)
Magnifying glass
Hover image to zoom
FPHSR36A3B has been discontinued
Discontinued January 30, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
36000 BTUs
Product Highlight: Heating Capacity (BTU)
36000 BTUs
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
Yes

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




Ductless Mini Split Floating Air Pro, 36000 BTU, Multi-Zone Heat Pump, R410A

Product Features
  • Precision Inverter technology (variable speed compressor)
  • Fast Pro blower wheel assembly for the fastest access for maintenance of any wall-mounted ductless split systems
  • Soft start compressor
  • BLDC motor
  • High efficiency for low operating cost
  • DiamonBlue Advanced Corrosion Protection
  • Auto Clean indoor coil
  • Cooling/Heating/Fan/Auto mode
  • Surge Cool/Heat
  • Natural air flow
  • Ultra quiet operation
  • Sleep mode
  • Auto restart
  • Auto changeover
  • 24-hour on/off timer
  • ENERGY STAR qualified model
  • Hidden display (only visible during operation)
  • Low ambient operation down to 5°F (Cooling mode)
  • Low ambient operation down to -4°F (Heating mode)
  • Low temperature compressor start-up protection

Specs

Refrigerant Type:

R-410A

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

36000

Heating Capacity (BTU):

36000

Voltage:

208/230V

Mount:

Wall

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need