Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump - Package
Magnifying glass
Hover image to zoom

24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump - Package

Brand:
Friedrich
SKU:
FSHW243A
Rating:
(0)
Q&A:
(0)
24,000 BTU, R-32, Floating Air Select Wall Mounted Ductless Single Zone AC/Heat Pump - Package
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 141.1 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: SEER2
18
Product Highlight: Refrigerant Type
R-32
Product Highlight: Number of Zones
1
Product Highlight: Suction Line
5/8" SL
Product Highlight: Heating Capacity (BTU)
25000 BTUs

Description

–
Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 



Please check the SEER2 site to ensure efficiency compliance for your region.


**Includes Indoor Model FAHFW24A3A and Outdoor Model FSHSR24B3B


Excellent efficiency and outstanding quality make Select a truly exceptional value line


Features:

  • Inverter technology is more energy efficient and can self-adjust capacity to match cooling needs
  • Multiple operating modes including: auto, cool, dry, fan only and heat
  • TURBO mode operates the unit at maximum performance to quickly bring the room to set temperature
  • 4 fan speeds heating or cooling: high, medium, low, "quiet", plus auto-fan
  • Continuous 'Air Sweep' up & down
  • LCD remote
  • 24-hour timer and sleep timer
  • Indoor unit will briefly display set or room temperature
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleek appearance
  • Washable antimicrobial air filters
  • 115V/230V models will provide cooling in outdoor temperatures down to 0 F

Specs

–
EER2:

10.5

Voltage:

208/230V

SEER2:

18

Refrigerant Type:

R-32

Number of Zones:

1

Product Type:

Bundle

Suction Line:

5/8"

HSPF2:

8.5

Heating Capacity (BTU):

25000

Application:

Heat Pump

Cooling Capacity (BTU):

24000

Moisture Removal:

4.6

Liquid Line:

3/8"

Energy Star Rated:

No

Connection Type:

Flare

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy