Shop Resideo Sale
Main product image of J Series 17,000 BTU, R-410A, Wall Mounted Single Zone Cool Only Mini-Split Air Conditioner (Package)
Magnifying glass
Hover image to zoom

J Series 17,000 BTU, R-410A, Wall Mounted Single Zone Cool Only Mini-Split Air Conditioner (Package)

Brand:
Friedrich
SKU:
M18CJ
Rating:
(0)
Q&A:
(0)
J Series 17,000 BTU, R-410A, Wall Mounted Single Zone Cool Only Mini-Split Air Conditioner (Package)
Magnifying glass
Hover image to zoom

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
17000 BTUs
Product Highlight: Connection Type
Flare Connection
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
No

Description

–
**Includes Indoor Model MW18C3J and Outdoor Model MR18C3J

Note:This model requires the DCG2436 grille. Grille sold separately.

If you have one or more rooms without exterior walls or windows, a wall-mounted ductless split system will work beautifully. The indoor air handler is sleek, unobtrusive and quiet. You need only a 4” clearance from the ceiling, so you’ll have lots of placement options. All systems come with a remote control, so even units high on the wall are easy to operate. See the full range of wall-mounted ductless split systems.

Choose from single-zone cooling models, single-zone heat pumps that cool and heat, and multizone heat pumps that individually cool and heat multiple rooms.

Like other ductless models, a wall-mounted system consists of an outdoor condensing unit and 1–4 indoor air handlers connected by refrigerant and electrical lines that run through a 3" opening in an exterior wall. This system requires a licensed HVAC technician to connect the lines between the indoor and outdoor components.

Single-zone cooling: This system has one outdoor condenser and one indoor air handler that cools one room. The new 115V models have cooling capacities of 9000 and 10600 Btu, and the 230/208V models range from 18000 to 24000 Btu.

Single-zone heat pumps: This system has one outdoor condenser and one indoor air handler that cools and heats one room. Cooling capacities range from 8500 to 22000 Btu, and heating capacities range from 10800 to 35200 Btu.

The advantages of Inverter Technology

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.
Features:
  • LCD remote for each indoor unit
  • 4-hour timer and sleep timer
  • Automatic, cooling, fan and heating* modes
  • 4 fan speeds heating (heating models only) or cooling
  • Four-Way Auto Sweep
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover*
  • Low ambient operation
  • Secured remote control holder
  • Optional wired, wall-mounted controller available for models rated 18000 Btu or higher

Specs

–
Application:

Cool Only

Product Type:

Bundle

Cooling Capacity (BTU):

17000

Moisture Removal:

4.2

Connection Type:

Flare

Liquid Line:

1/4"

Drain Size:

5/8"

Suction Line:

1/2"

Air Circulation (CFM H/M/L):

512/441/371

Mount:

Wall

Energy Star Rated:

No

SEER:

18

EER:

12.0

Voltage:

208/230V

Refrigerant Type:

R-410A

Number of Zones:

1

Weight (lbs):

129 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm