Apply to be a TradeMaster!
Main product image of J Series 33,000 BTU, R-410A, Wall Mounted AC/Heat Pump (Package)
Magnifying glass
Hover image to zoom
J Series 33,000 BTU, R-410A, Wall Mounted AC/Heat Pump (Package)
Magnifying glass
Hover image to zoom
M36YJ has been discontinued
Discontinued June 2, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Heating Capacity (BTU)
35200 BTUs
Product Highlight: Cooling Capacity (BTU)
33000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Connection Type
Flare Connection
Product Highlight: Liquid Line
3/8"

Description

–
**Includes Indoor Model MW36Y3J and Outdoor Model MR36Y3J

Friedrich wall-mounted ductless split systems feature variable speed compressors and fans (called Inverter Technology), which reach the desired temperature faster, maintain it more accurately and reduce energy consumption with fewer compressor startups.

The indoor air handler is sleek, unobtrusive and quiet. You need only a 4" clearance from the ceiling, so you’ll have lots of placement options. All systems come with a remote control, so even units high on the wall are easy to operate. See the full range of wall-mounted ductless split systems.

Features:
  • LCD remote for each indoor unit
  • 24-hour timer and sleep timer
  • Automatic, cooling, fan and heating* modes
  • 4 fan speeds heating* or cooling
  • Four-Way Auto Sweep
  • Auto-restart after power interruptions
  • Auto-shut flaps close when unit is off for a sleeker appearance
  • Washable, reusable air filters
  • Removable front grille
  • Auto-changeover*
  • Low ambient operation
  • Secured remote control holder
  • Optional wired, wall-mounted controller available for models rated 18000 Btu or higher

Specs

–
Refrigerant Type:

R-410A

Application:

Heat Pump

Product Type:

Bundle

Heating Capacity (BTU):

35200

Cooling Capacity (BTU):

33000

Voltage:

208/230V

Connection Type:

Flare

Liquid Line:

3/8"

Suction Line:

5/8"

Drain Size:

5/8"

Mount:

Wall

Energy Star Rated:

No

SEER:

16.5

EER:

8.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm