Apply to be a TradeMaster!
Main product image of Enclosed Relay 30 Amp DPST with 120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 30 Amp DPST with 120 VAC Coil

SKU:
RIB01P30
Rating:
(2)
Q&A:
(0)
Enclosed Relay 30 Amp DPST with 120 VAC Coil
Magnifying glass
Hover image to zoom
$119.45 each
In Stock
In Stock
Get 13 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Horse Power
3 HP

Description

–
Enclosed Relay 30 Amp DPST with 120 VAC Coil

Specifications
  • Power Input: 120 Vac
  • Relays: 1 DPST
  • Resistive: 30 A
  • Motor: 3 HP
  • Ballast: 20 A
  • Pilot Duty: 1640 VA
  • Override Switch: No
  • Gold Flash: Yes

Specs

–
Voltage:

120v

Type:

DPST

Resistive:

30 A

Horse Power:

3

Pilot Duty Rating:

1640 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great value will use it on every installation like this

Used it for switching a back up heater on a heat pump Hydronic buffer tank fit the bill perfectly
BLR GUY
Reno NV
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought 3 of these

I needed to switch lights from a distance. This allowed me to do that with out having a voltage drop because of the distance. Works great.
Dave
USA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy