Apply to be a TradeMaster!
Main product image of Enclosed Relay 20 Amp SPDT with 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Relay 20 Amp SPDT with 24 VAC/DC/120 VAC Coil

SKU:
RIB2401B
Rating:
(6)
Q&A:
(0)
Enclosed Relay 20 Amp SPDT with 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom
$29.15 each
In Stock
In Stock
Get 152 Tomorrow, Sep 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v, 24 VDC, 24V
Product Highlight: Horse Power
2 HP

Description

Enclosed Relay 20 Amp SPDT with 24 Vac/dc/120 Vac Coil

Specifications
  • Power Input: 24 VAC/DC, 120 VAC
  • Relays: 1 SPDT
  • Resistive: 20 A
  • Motor: 2 HP
  • Ballast: 20 A
  • Tungsten: 1200 W
  • Pilot Duty: 1110 VA
  • Override Switch: No
  • Gold Flash: No

Specs

Voltage:

120v

24 VDC

24V

Resistive:

20 A

Tungsten:

1200 W

Horse Power:

2

Type:

SPDT

Pilot Duty Rating:

1100 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Enclosed Relay 20 Amp DPDT with 24 Vac/dc/120 Vac Coil
SKU: RIB2401B2G
Functional Devices

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Simple installation

Easy to read schematic, made install easy
Sidewinder
Mn
22 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Worked well for a condensate pump relay
aa
mi
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet, versatile

The great thing about this product is that it uses a DC relay which means no 60hz hum like you get with cheaper contactors. This means you can use it in residential load control applications without worrying about a sensitive client complaining about a hum from the junction box. But you can run the coil from AC or DC because they (presumably) rectify the coil input.
jaggedben
California
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works for my needs

I'm using it turn turn on/off an air compressor - to take the heavy load off my automated switch. Works perfectly.
CJLF
Lake Forest, IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product worked as expected, as always

Great shipping times. When they say next day it is almost always next day
Maokin
Westlake Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fantastic

I used it as a oil burner relay ,it a high quality relay !
mike
md
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy