Apply to be a TradeMaster!
Main product image of Enclosed Dry Contact Input Relay - 10 Amp SPDT, Class 2 (120-277 VAC)
Magnifying glass
Hover image to zoom

Enclosed Dry Contact Input Relay - 10 Amp SPDT, Class 2 (120-277 VAC)

SKU:
RIB21CDC
Rating:
(1)
Q&A:
(0)
Enclosed Dry Contact Input Relay - 10 Amp SPDT, Class 2 (120-277 VAC)
Magnifying glass
Hover image to zoom
$29.10 each
In Stock
In Stock
Get 28 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
10 Amps
Product Highlight: Horse Power
1/2 HP

Specs

Amperage:

10

Power Input:

120-277 Vac

Action:

SPDT

Horse Power:

1/2

Pilot Duty Rating:

470 VA

Resistive:

10 A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Have used this line of relays for years

interposing relays - perfect for our application
bob
Bemidji MN
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy