Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay, 10 Amp, SPDT, 1/3 HP, 10-30 Vac/DC/208-277 Vac Coil
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay, 10 Amp, SPDT, 1/3 HP, 10-30 Vac/DC/208-277 Vac Coil

SKU:
RIBH1C
Rating:
(4)
Q&A:
(0)
Enclosed Pilot Relay, 10 Amp, SPDT, 1/3 HP, 10-30 Vac/DC/208-277 Vac Coil
Magnifying glass
Hover image to zoom
$24.65 each
In Stock
In Stock
Get 36 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 277v
Product Highlight: Amperage
10 Amps
Product Highlight: Horse Power
1/3, 1 HP

Specs

–
Amperage:

10

Voltage:

208V

277v

Action:

SPDT

Horse Power:

1/3

1

Tungsten:

600 W

Resistive:

10 A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes we use these on some of the job we do.

when we need more I will be in touch to place another order.
Dave
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

we use these all the time

We have a 277 volt light switch for the bathroom light but we need to turn on a 120 volt exhaust fan also. There's the answer. The inspector does not want a 2nd switch.
Dave
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Useful pilot relay.

I was hoping I would get actual dry contacts with this because the description fails to clarify that and it does provide dry contacts. There is an actual little relay in the box so it worked perfectly to activate my system fan through the thermostat connection. The unit can be opened for inspection with two screws on the back panel. Wires are hefty and plenty long.
Protobug
USA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

great product, great service and fast shipping.
Scott
Houston, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy