Apply to be a TradeMaster!
Main product image of 4" Track Mount Relay 15 Amp SPDT w/ 10-30 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom

4" Track Mount Relay 15 Amp SPDT w/ 10-30 VAC/DC/120 VAC Coil

SKU:
RIBMU1C
Rating:
(0)
Q&A:
(0)
4" Track Mount Relay 15 Amp SPDT w/ 10-30 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom
$24.10 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30V, 10v, 120v
Product Highlight: Horse Power
1/3 HP

Description

–
4" Track Mount Pilot Relay 15 Amp SPDT w/ 10-30 VAC/DC/120 VAC Coil

Specifications
  • Power Input: 10-30 VAC/DC, 120 VAC
  • Relays: 1 SPDT
  • Resistive: 15 A
  • Motor: 1/3 HP
  • Ballast: 480 VA
  • Tungsten: 600 W
  • Pilot Duty: 480 VA
  • Override Switch: No
  • Gold Flash: Yes

Specs

–
Voltage:

30V

10v

120v

Resistive:

15 A

Type:

SPDT

Horse Power:

1/3

Pilot Duty Rating:

480 VA

Tungsten:

600 W

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy