Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay w/ NEMA 4X Housing, 10 Amp, SPDT, 1/3 HP, 10-30 Vac/DC/120 Vac Coil
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay w/ NEMA 4X Housing, 10 Amp, SPDT, 1/3 HP, 10-30 Vac/DC/120 Vac Coil

SKU:
RIBU1C-N4
Rating:
(1)
Q&A:
(0)
Enclosed Pilot Relay w/ NEMA 4X Housing, 10 Amp, SPDT, 1/3 HP, 10-30 Vac/DC/120 Vac Coil
Magnifying glass
Hover image to zoom
$37.25 each
In Stock
In Stock
Get 6 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v, 10-30 Vac
Product Highlight: Amperage
10 Amps
Product Highlight: Horse Power
1/3 HP

Specs

Amperage:

10

Horse Power:

1/3

Action:

SPDT

Voltage:

120v

10-30 Vac

Tungsten:

600 W

Ballast Factor:

480 VA

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great design

Perfect relay for use in a greenhouse. Used as a circulating fan enable/disable in a customers automated system. Great for the wet environment and as always an easy to use package by RIB.
Curtis
Maine
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy