Apply to be a TradeMaster!
Main product image of Split Core, Fixed Current Switch, 0.35-150 Amp, Terminal
Magnifying glass
Hover image to zoom

Split Core, Fixed Current Switch, 0.35-150 Amp, Terminal

SKU:
RIBXGTF
Rating:
(3)
Q&A:
(0)
Split Core, Fixed Current Switch, 0.35-150 Amp, Terminal
Magnifying glass
Hover image to zoom
$30.50 each
In Stock
In Stock
Get 13 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30V

Description

–
Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Max Sense Voltage: 600 Vac
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Mounting/Installation: Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.

Specs

–
Voltage:

30V

Sensor Range:

0.35-150 Amp

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I purchased a current sensor switch .

I installed a sump pump in a basin to drain water from sitting under our walkway and porch . The water would set in the clay soil and during winter , freeze and heave the concrete . Ultimately the concrete would break . The sump pump is in an enclosed basin buried outside in the lawn . I cannot see or hear the pump . The current sensor switch is installed on the electric line for the pump . The sensor switch is installed inside our garage . When the pump goes on , a light controlled by the sensor switch goes on to indicate the pump is operating . The current sensor switch works perfectly . Thank you Functional Devices for the quality of this product . I will recommend this company to as many people as I can .
Mike
Alden New York
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised

I used this to connect my range hood fan to the make up air damper and the HVAC fan. Whenever my range hood (professional) fan is put on, it drives the HVAC fan and activates the fresh air damper. The current sensor is very accurate & clip on features ensures that no modification is done to the range hood electronic controls which could have otherwise nullified the 4 year warranty. Excellent and perfect product and very simple to install.
Bava
Everett,WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy a lot of these. They just work.

Great bang for the buck.
Controls Guy
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy