Apply to be a TradeMaster!
Main product image of Split Core Multi-Range Current Transducer (0-20 Amp, 50 Amp, 100 Amp) With 0-10 Vdc Terminal Output
Magnifying glass
Hover image to zoom

Split Core Multi-Range Current Transducer (0-20 Amp, 50 Amp, 100 Amp) With 0-10 Vdc Terminal Output

SKU:
RIBXGTV10
Rating:
(0)
Q&A:
(0)
Split Core Multi-Range Current Transducer (0-20 Amp, 50 Amp, 100 Amp) With 0-10 Vdc Terminal Output
Magnifying glass
Hover image to zoom
$55.00 each
In Stock
In Stock
Get 32 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Accuracy: 98.8% Full Scale
  • Loading: RIBXGTV10, (0-20 Amp), 5% Error @ 60.4 Ohm, RIBXGTV10, (0-50 Amp), 5% Error @ 25.24 Ohm, RIBXGTV10, (0-100 Amp), 5% Error @ 13.65 Ohm
  • Max Sense Voltage: 600 Vac
  • Approvals: UL Listed, UL916, UL864, California State Fire Marshal, C-UL, CE, RoHS
  • Mounting/Installation: Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
  • Sensor Type: Split core with voltage output

Specs

Sensor Range:

0-100 Amp

0-20 Amp

0-50 Amp

Terminal Outputs:

0 to 10 VDC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy