Apply to be a TradeMaster!
Main product image of Enclosed Self Powered Solid Core, Fixed Current Sensor, .25-150 Amp, Terminal Strip
Magnifying glass
Hover image to zoom

Enclosed Self Powered Solid Core, Fixed Current Sensor, .25-150 Amp, Terminal Strip

SKU:
RIBXKTF
Rating:
(2)
Q&A:
(0)
Enclosed Self Powered Solid Core, Fixed Current Sensor, .25-150 Amp, Terminal Strip
Magnifying glass
Hover image to zoom
$21.40 each
In Stock
In Stock
Get 112 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
30V

Description

–
Specifications:
  • Operating Temperature: -30 to 140° F
  • Humidity Range: 5 to 95% (noncondensing)
  • Max Sense Voltage: 600 Vac
  • Approvals: UL Listed, UL916, UL864, C-UL, California State Fire Marshal, CE, RoHS
  • Mounting/Installation: Removable mounting tab provided. The wire clamp locks against the wire being monitored, securing the unit in place.
  • Sensor Contact Status: Current below threshold: Open / Current above threshold: Closed
  • Sensor Contact:
  • Solid State Contact: When sensor contact is off (open), leakage <30 uA @ 30Vac/dc
  • When sensor contact is on (closed), voltage drop < .3 Vac/dc @ .1 Amp < 1.6 Vac/dc @ .4 Amp

Specs

–
Voltage:

30V

Sensor Range:

0.25-150 Amp

Type:

SPST

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Shipped fast and the correct product the first time.

We use these to isolate 24v circuits from the 120v circuits
Bob
New Hampshire
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

quality component! Great price!
Tim G.
Peterborough NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy