Apply to be a TradeMaster!
Main product image of Transformer w/ Circuit Breaker, Foot & Dual Threaded Hub Mount, 100VA, 480/277/240/120-24 Vac
Magnifying glass
Hover image to zoom

Transformer w/ Circuit Breaker, Foot & Dual Threaded Hub Mount, 100VA, 480/277/240/120-24 Vac

SKU:
TR100VA004
Rating:
(7)
Q&A:
(0)
Transformer w/ Circuit Breaker, Foot & Dual Threaded Hub Mount, 100VA, 480/277/240/120-24 Vac
Magnifying glass
Hover image to zoom
$53.60 each
In Stock
In Stock
Get 3 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
480V, 240v, 277v, 24V, 120v
Product Highlight: Mount
Hub, Foot
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

Frequency:

50-60 Hz

50-60 Hz

50-60 Hz

VA Rating:

100

Mount:

Hub

Foot

Temperature Range (F):

-30ºF to 140ºF

Voltage:

480V

240v

277v

24V

120v
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
You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Works

Powers 2 zone valves and 2 ecobees
Gas Hydronic System
Northeast
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Works perfectly!
Turbo
Midland Tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to do the trick

My zone panel transformer died—I have one too many zone dampers for 70VA xfrmr and finally it blew. Got this one and it took 5 minutes to install and no problems so far.
Bob the Amateur
Brantingham, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again and again.

Great service and exact part needed.
Sid
Houston TX
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly

Upgraded from a 40va transformer that was in place for 20 years. Old one wasn't bad, but a bit under capacity for the quantity of zone valves we have. Install was easy. Be sure to cap off the unused input leads as there is some power bleed through that will poke you mildly. I will definitely be purchasing again for our next home.
Jeff
Elizabeth, CO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would but again

Liked the threads on both the primary and secondary side. Used because had two power robbing thermostats and two zone dampers and the 45va the air handler came with wasn't enough.
A-Dog
New Jersey
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent transformer

The transformer is well built. The fact that it has a circuit breaker is an outstanding feature. Also that it has multiple input voltages makes it flexible for use in any situation.
Bud
Washington
10 years ago
Verified Buyer Icon
Verified Buyer