Apply to be a TradeMaster!
Main product image of Transformer w/ Circuit Breaker, Foot & Dual Threaded Hub Mount, 50VA, 480/277/240/120-24 Vac
Magnifying glass
Hover image to zoom

Transformer w/ Circuit Breaker, Foot & Dual Threaded Hub Mount, 50VA, 480/277/240/120-24 Vac

SKU:
TR50VA004
Rating:
(1)
Q&A:
(0)
Transformer w/ Circuit Breaker, Foot & Dual Threaded Hub Mount, 50VA, 480/277/240/120-24 Vac
Magnifying glass
Hover image to zoom
$40.05 each
In Stock
In Stock
Get 24 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277v, 240v, 24V, 480V, 120v
Product Highlight: Mount
Foot, Hub
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Specs

–
VA Rating:

50

Mount:

Foot

Hub

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

277v

240v

24V

480V

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
VA Rating
Mount
Temperature Range (F)
Plate or Panel Mounted 120/208/240 Vac Transformer w/ 9" Lead Wires & Metal End Bells, AT150F1022
SKU: AT150F1022
50
Plate
Panel
-20°F - 105°F

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for stepping down voltages on our HVAC units to ours

Used for IAQ Products in a HVAC unit
Keith
St. Louis MO.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy