Apply to be a TradeMaster!
Main product image of Transformer, Foot & Single Threaded Hub Mount, 50VA, 120 to 24 Vac
Magnifying glass
Hover image to zoom

Transformer, Foot & Single Threaded Hub Mount, 50VA, 120 to 24 Vac

SKU:
TR50VA001
Rating:
(3)
Q&A:
(0)
Transformer, Foot & Single Threaded Hub Mount, 50VA, 120 to 24 Vac
Magnifying glass
Hover image to zoom
$24.30 each
In Stock
In Stock
Get 28 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 120v
Product Highlight: Mount
Foot, Hub
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
Note: Check submittal sheet for more specifications.

4 Wire 24V Transformer

Specs

–
VA Rating:

50

Mount:

Foot

Hub

Temperature Range (F):

-30ºF to 140ºF

Frequency:

50-60 Hz

Voltage:

24V

120v

Fuse:

3 Amp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Just what I needed.

We use these for a door access power supply. They work great.
JR
WI
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The transformer arrived on time and was just as described. I needed a replacement for some outdoor lighting and this unit works just fine.
Tom
Rochester MI.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Writing to inform buyers that this 24 V transformer has 4 wires that feed through the thread mount, No 24 volt screw connection on outside of the box. The Picture and description of this transformer could be improved.
C C
Boston MA
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy