Apply to be a TradeMaster!
Main product image of Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom

Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil

SKU:
RIB2401D
Rating:
(8)
Q&A:
(0)
Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/120 VAC Coil
Magnifying glass
Hover image to zoom
$31.10 each
In Stock
In Stock
Get 241 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V, 120v, 24 VDC
Product Highlight: Horse Power
1/2 HP

Description

–
Enclosed Pilot Relay 10 Amp DPDT with 24 Vac/dc/120 Vac Coil

Specifications
  • Power Input: 24 VAC/DC, 120 VAC
  • Relays: 1 DPDT
  • Resistive: 10 A
  • Motor: 1/2 HP
  • Ballast: 20 A
  • Pilot Duty: B300
  • Override Switch: No
  • Gold Flash: No

Specs

–
Voltage:

24V

120v

24 VDC

Resistive:

10 A

Horse Power:

1/2

Type:

DPDT

Pilot Duty Rating:

B300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Enclosed Pilot Relay 10 Amp DPDT w/ 24 VAC/DC/208-277 VAC Coil
SKU: RIB2402D
Functional Devices

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Good Quality

I replaced the existing exact same relay that was 23 yrs old hoping it would fix an exterior lighting flicker problem. No change in the flickering which is disappointing, however it proves these units last for well over 24 yrs. 👍
Bob
CT
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved an odd problem very well.

The control board for an air handler failed to always on. The air handler is an obsolete model (replacement needs a new fan and control unit). I was able to move the thermostat to the secondary pump control and this relay allowed me to switch power to the air handler based on the pump. Back online for the price of the relay and a few wire nuts. Got a second one for my tool box for the next odd failure or install.
Jon
Troy, ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this was just what I needed

I needed a relay but had no room in the box. This worked great.
The Guy
Spafford ny
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pilot Relay 10 Amp DPDT w/ 24 VAC/

I use these for Geo-Thermal A/C Irrigation Control... 24V works great...
TWBORL
Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Relay to interface different systems

i used this relay to control 120 volt dampers. they were in stock had them next day no fuss.
Doug
Georgia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to wire and use

Saves space in a control cabinet. All wires are color identified.
Burnerman
Chicopee Ma
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great little relay

I use this relay in radiant hydronic sys to turn on a pump and close the end switch on the boiler. It is quiet and uses 30ma of current for operation. It is a mechanical relay as opposed to a solid state relay. The thermostat controls the power to the relay thru a 24 volt trans. The relay is 2 pole, one pole turns on the pump and the other pole closes the end switch on the boiler. I have use many of these relays.
Homer
Nevada
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice little Relay

Used this relay to create a priority zone valve circuit for an indirect water heater. This relay mounts easily to any standard electrical box and is fully enclosed. Far better than open type relays that require an added enclosure to cover exposed higher voltage terminals. Features a handy LED indicator for when relay is energized.
Ray
Brewster, NY
12 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy