Apply to be a TradeMaster!
Main product image of 24VDC, SPDT 5 Pin Plug In Relay (15A)
Magnifying glass
Hover image to zoom

24VDC, SPDT 5 Pin Plug In Relay (15A)

Brand:
Siemens
SKU:
3TX7110-5BC03C
Rating:
(0)
Q&A:
(0)
24VDC, SPDT 5 Pin Plug In Relay (15A)
Magnifying glass
Hover image to zoom
$15.52 each
In Stock
In Stock
Get 5 Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24 VDC
Product Highlight: Amperage
15 Amps

Description

Note: Image may not reflect actual product

24VDC, SPDT 5 Pin Plug In Relay (15A)

Features:
  • Shock Resistance: 10gn
  • Degree of Protection: IP40

Specifications:
  • Product Type: Plug In Relay
  • Coil Volts: 24VDC
  • DC Contact Rating - Relay 15A @ 28V
  • Base: Plug In Relay Square
  • Pins - Relay: 5
  • Contact: SPDT
  • Mounting: Plug In
  • Socket Code: H
  • Power Consumption: 0.9VA, 0.7W
  • Contact Material: Silver Alloy
  • Status Indicator: N/A
  • Push To Test: No
  • Body: 1.4" (H)
  • Body: 0.55" (W)
  • Body: 1.06" (D)
  • Overall Height: 1.72" (OH)
  • HP @ 120V: 1/2
  • HP @ 240V: 1
  • Safety Rating: ed
  • Standards: UL Listed

Specs

Product Type:

Relay

Type:

Plug In

Voltage:

24 VDC

Switch:

SPDT

Amperage:

15

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy