Apply to be a TradeMaster!
Main product image of 120V, 1 SPDT Alternating Relay
Magnifying glass
Hover image to zoom

120V, 1 SPDT Alternating Relay

SKU:
47AB10AF
Rating:
(3)
Q&A:
(0)
120V, 1 SPDT Alternating Relay
Magnifying glass
Hover image to zoom
$1,596.12 each
In Stock
In Stock
Get 2 Thu, Jul 30
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
10 Amps

Specs

Voltage:

120v

Switch:

SPDT

Amperage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I have purchased several

The product is used as an alternator on a duplex pump system
Jim
Springfield, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Worked fine
Jim
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A model transaction

The correct item showed up on time and that says a bunch for this time on earth.
DaleD
Richmond VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy