Apply to be a TradeMaster!
Main product image of 5" Round Duct Cap, DC5
Magnifying glass
Hover image to zoom
5" Round Duct Cap, DC5
Magnifying glass
Hover image to zoom
$7.52 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Diameter
5" Diameter

Description

–
Features:
  • The Master Flow 5 in. Round Duct Cap, also called a tee-cap or clean-out plug, is constructed of galvanized steel for durability. The duct cap is used to terminate or block off a rectangular duct run in HVAC systems. It can be installed with sheet metal screws (sold separately) and is suitable for most HVAC applications.
  • Sturdy galvanized steel construction
  • Use to cap off a round or rectangular duct run
  • Fits most HVAC types for universal application
  • Seal seams with code-approved mastic, sealant or duct tape (sold separately)

Specs

–
Shape:

Round

Diameter:

5"

Product Type:

Cap
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
5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works

It worked great
Richi
Denver
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?