Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
4 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
4" Filter (1)
4" (1)
6" Filter (1)
6" (1)
8" Filter (1)
8" (1)
Price Range
–
$5 to $10 Filter (3)
$5 to $10 (3)
$10 to $15 Filter (1)
$10 to $15 (1)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized Round Duct Caps
Galvanized Round Duct Caps
4 items
FILTER
Grid
List
Sort: Top Sellers
DC6 Compare Checkbox
Compare
6" Round Duct Cap
SKU:
DC6
GAF Master Flow
SKU:
DC6
Brand:
GAF Master Flow
–
+
$9.56
each
ADD TO CART
Add to List
In Stock
Get 18 by
Thu, Nov 19
Total Available: 29
In Stock
Get 18 by
Thu, Nov 19
Total Available: 29
Add to List
8DC Compare Checkbox
Compare
8" Round Duct Cap
SKU:
8DC
GAF Master Flow
SKU:
8DC
Brand:
GAF Master Flow
–
+
$12.32
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
DC4-GAF Compare Checkbox
Compare
4" Round Duct Cap
SKU:
DC4-GAF
GAF Master Flow
SKU:
DC4-GAF
Brand:
GAF Master Flow
–
+
$8.60
each
ADD TO CART
Add to List
In Stock
Get 9 by
Thu, Nov 19
Total Available: 21
In Stock
Get 9 by
Thu, Nov 19
Total Available: 21
Add to List
DC5 Compare Checkbox
Compare
5" Round Duct Cap, DC5
SKU:
DC5
GAF Master Flow
SKU:
DC5
Brand:
GAF Master Flow
(1)
–
+
$7.52
each
ADD TO CART
Add to List
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Out of Stock
Get it by
Wed, Dec 2 - Wed, Dec 9
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video