Shop Resideo Sale
Main product image of 4" 30 Ga Galvanized Connector Tee, T4X4X4
Magnifying glass
Hover image to zoom

4" 30 Ga Galvanized Connector Tee, T4X4X4

SKU:
T4X4X4
Rating:
(0)
Q&A:
(0)
4" 30 Ga Galvanized Connector Tee, T4X4X4
Magnifying glass
Hover image to zoom
$17.08 each
In Stock
In Stock
Get 5 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90
Product Highlight: Material
Galvanized
Product Highlight: Diameter
4" Diameter

Description

–
Features:
  • This Master Flow 4 in. Round Tee is ideal for branching a main line or a branch line with a 90° angle. Galvanized steel construction. It works well in heating and air-conditioning applications as well as with kitchen and bath fans.
  • Galvanized steel construction
  • Sturdy, metal tee is ideal for venting bath and kitchen fans as well as heating and air-conditioning applications
  • Installs with sheet-metal screws
  • Add a reducer after the branch to help ensure proper air velocity

Specs

–
Angle:

90

Material:

Galvanized

Product Type:

Tee

Gauge:

30

Diameter:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy