Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Gauge
–
30 Filter (3)
30 (3)
Price Range
–
$15 to $20 Filter (2)
$15 to $20 (2)
$20 to $25 Filter (1)
$20 to $25 (1)
Home
HVAC Supplies
HVAC Ducts & Venting Supplies
Duct Pipe & Fittings
Galvanized Duct Pipe and Fittings
Galvanized Duct Tees
Galvanized Duct Tees
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
T4X4X4 Compare Checkbox
Compare
4" 30 Ga Galvanized Connector Tee, T4X4X4
SKU:
T4X4X4
GAF Master Flow
SKU:
T4X4X4
Brand:
GAF Master Flow
–
+
$17.08
each
ADD TO CART
Add to List
In Stock
Get 5 by
Wed, Nov 18
In Stock
Get 5 by
Wed, Nov 18
Add to List
T6X6X6 Compare Checkbox
Compare
6" 30 Ga Galvanized Connector Tee, T6X6X6
SKU:
T6X6X6
GAF Master Flow
SKU:
T6X6X6
Brand:
GAF Master Flow
–
+
$18.42
each
ADD TO CART
Add to List
In Stock
Get 8 by
Wed, Nov 18
In Stock
Get 8 by
Wed, Nov 18
Add to List
T8X8X8 Compare Checkbox
Compare
8" 30 Ga Galvanized Connector Tee, T8X8X8
SKU:
T8X8X8
GAF Master Flow
SKU:
T8X8X8
Brand:
GAF Master Flow
–
+
$23.15
each
ADD TO CART
Add to List
In Stock
Get 5 by
Wed, Nov 18
In Stock
Get 5 by
Wed, Nov 18
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Galvanized Duct Tees
This category features galvanized duct tees in a variety of gauges, sizes and lengths.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video